Motion
GR8424132.00

GROVE GEAR
GR8424132.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 180 Frame
MI ITEM #19050123
MFR #GR8424132.00
List Price$8,285.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424132.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 180 Frame
MI ITEM #19050123
MFR #GR8424132.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,285.23/each for your price

Overview

Mfr description
GR8424132.00 GR-DXMQ842-100-L1-180

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DXMQ842-100-L1-180
  • Weight
    191 lbs, 86.6 kg
  • Nominal Ratio
    100:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text