Motion
GR8424148.00

GROVE GEAR
GR8424148.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 180 Frame
MI ITEM #19050124
MFR #GR8424148.00
List Price$8,285.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424148.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 180 Frame
MI ITEM #19050124
MFR #GR8424148.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,285.23/each for your price

Overview

Mfr description
GR8424148.00 GR-DXMQ842-50-R1-180

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DXMQ842-50-R1-180
  • Weight
    191 lbs, 86.636 kg
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text