Motion
GR8424149.00

GROVE GEAR
GR8424149.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 60:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #19050125
MFR #GR8424149.00
List Price$8,285.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424149.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 60:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #19050125
MFR #GR8424149.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,285.23/each for your price

Overview

Mfr description
GR8424149.00 GR-DXMQ842-60-R1-180

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.061 hp
  • Horsepower Rating Normal Duty
    5.061 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9476 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    14768.1 N, 3320 lbs
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    9.5000 in
  • Keyway Size
    1/4 x 1/8 in
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXMQ842-60-R1-180
  • Weight
    191 lbs, 86.636 kg
  • Horsepower
    5.061 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    4.34 hp;3.236 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.8800 in, 47.75 mm
  • Torque Rating (in-lb)
    9476 in-lbs
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3320 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought