Motion
GR8424545.31

GROVE GEAR
GR8424545.31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9400 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050136
MFR #GR8424545.31
List Price$10,040.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424545.31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9400 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050136
MFR #GR8424545.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,040.87/each for your price

Overview

Mfr description
GR8424545.31 GR-DXHMQ842-30-H11-180-31

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    8.056 hp
  • Horsepower Rating Normal Duty
    8.056 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9400 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    7693 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    11.3800 in
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    8.5000 in
  • Keyway Size
    1/4 x 1/8 in
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXHMQ842-30-H11-180-31
  • Weight
    194 lbs, 88.001 kg
  • Horsepower
    8.056 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    7.12 hp;5.309 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.9400 in, 49.28 mm
  • Torque Rating (in-lb)
    7693 in-lbs
  • Bore Diameter
    1.9400 in, 49.28 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text