Motion
GR8424614.00

GROVE GEAR
GR8424614.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #19050139
MFR #GR8424614.00
List Price$9,941.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424614.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #19050139
MFR #GR8424614.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,941.66/each for your price

Overview

Mfr description
GR8424614.00 GR-DX842-150-L1-

Specifications

  • Ratio
    150:1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DX842-150-L1-
  • Weight
    187 lbs, 84.822 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text