Motion
GR-DXHMQ842-200-H1-140-31

GROVE GEAR
GR-DXHMQ842-200-H1-140-31

GR-DXHMQ842-200-H1-140-31
MI ITEM #19050140
MFR #GR-DXHMQ842-200-H1-140-31
List Price$10,040.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DXHMQ842-200-H1-140-31

GR-DXHMQ842-200-H1-140-31
MI ITEM #19050140
MFR #GR-DXHMQ842-200-H1-140-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,040.87/each for your price

Overview

Mfr description
GR8425074.31 GR-DXHMQ842-200-H1-140-31

Specifications

  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DXHMQ842-200-H1-140-31
  • Weight
    194 lbs, 88 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text