Motion
GR-VLM842-20-RU-180

GROVE GEAR
GR-VLM842-20-RU-180

GR-VLM842-20-RU-180
MI ITEM #19050144
MFR #GR-VLM842-20-RU-180
List Price$6,666.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-VLM842-20-RU-180

GR-VLM842-20-RU-180
MI ITEM #19050144
MFR #GR-VLM842-20-RU-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,666.63/each for your price

Overview

Mfr description
GR8425526.00 GR-VLM842-20-RU-180

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-VLM842-20-RU-180
  • Weight
    154 lbs
  • Input Style
    C-Face Coupled
  • Output
    8.458 hp;6.307 kw
  • Shaft Diameter
    1.8750 in
  • Torque Rating (in-lb)
    6092 in-lbs;688.305 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3320 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text