Motion
GR8425622.00

GROVE GEAR
GR8425622.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, Solid Output, Left Hand Output, 210 Frame
MI ITEM #19050149
MFR #GR8425622.00
List Price$8,028.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425622.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, Solid Output, Left Hand Output, 210 Frame
MI ITEM #19050149
MFR #GR8425622.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,028.42/each for your price

Overview

Mfr description
GR8425622.00 GR-FEMQ842-15-L-210

Specifications

  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.13 hp
  • Horsepower Rating Normal Duty
    11.13 hp
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210
  • Maximum Output Torque
    5508 in/lb;622.32 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FEMQ842-15-L-210
  • Weight
    176 lbs, 79.832 kg
  • Horsepower
    11.13 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text