Motion
GR8425624.00

GROVE GEAR
GR8425624.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.8750 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #19050150
MFR #GR8425624.00
List Price$6,763.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425624.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.8750 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #19050150
MFR #GR8425624.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,763.95/each for your price

Overview

Mfr description
GR8425624.00 GR-FM842-10-LL-210

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    14.93 hp
  • Horsepower Rating Normal Duty
    14.93 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    5042 in/lb;569.665 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    13389.14 N, 3010 lbs
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FM842-10-LL-210
  • Weight
    169 lbs, 76.657 kg
  • Horsepower
    14.93 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    14 hp
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    5042 in-lbs;569.665 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3010 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text