Motion
GR8425626.00

GROVE GEAR
GR8425626.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.2500 in Input Size, Solid Output, Left Hand Output
MI ITEM #19050151
MFR #GR8425626.00
List Price$8,892.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425626.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.2500 in Input Size, Solid Output, Left Hand Output
MI ITEM #19050151
MFR #GR8425626.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,892.32/each for your price

Overview

Mfr description
GR8425626.00 GR-FE842-30-L

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.481 hp
  • Horsepower Rating Normal Duty
    6.481 hp
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Solid Input Shaft
  • Maximum Output Torque
    5960 in/lb;673.4 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-FE842-30-L
  • Weight
    166 lbs, 75.3 kg
  • Horsepower
    6.481 hp
  • Input Style
    Solid Input Shaft
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    5960 in-lbs;673.4 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought