Motion
GR8425694.00

GROVE GEAR
GR8425694.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #19050154
MFR #GR8425694.00
List Price$7,599.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425694.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #19050154
MFR #GR8425694.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,599.75/each for your price

Overview

Mfr description
GR8425694.00 GR-VLH842-25-L-31

Specifications

  • Ratio
    25:1
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-VLH842-25-L-31
  • Weight
    159 lbs, 72.121 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text