Motion
GR8425789.00

GROVE GEAR
GR8425789.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output
MI ITEM #19050158
MFR #GR8425789.00
List Price$5,928.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425789.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output
MI ITEM #19050158
MFR #GR8425789.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,928.12/each for your price

Overview

Mfr description
GR8425789.00 GR-F842-60-RR

Specifications

  • Bore Diameter
    1.8750 in
  • Case Included
    Yes
  • Output Bore Type
    Shaft
  • Case Size
    425
  • Center Distance
    4.2500 in
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.772 hp
  • Horsepower Rating Normal Duty
    2.772 hp
  • Housing Material
    Cast Iron
  • Input Size
    1.2500 in
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Keyway Size
    1/4 x 2.5000 in
  • Length
    9.5700 in, 243.08 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-F842-60-RR
  • Manufacturer Reducer Size
    F842
  • Max Input Horsepower
    2.772 hp
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    5989 in/lb;676.67 nm
  • Mounting Type
    Flange
  • Nominal Ratio
    60:1
  • Output
    2.772 hp;2.07 kw
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Size
    1.8750 in
  • Output Type
    Solid
  • Overhung Load
    3730 lbs
  • Overhung Load Capacity
    16591.85 N, 3730 lbs
  • Ratio
    60:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in, 47.63 mm
  • Style
    Shaft
  • Torque Rating (in-lb)
    5989 in-lbs;676.67 Nm
  • Weight
    151 lbs, 68.49 kg
  • Width
    11.3800 in, 289.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text