Motion
GR8425806.00

GROVE GEAR
GR8425806.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 4.2500 in Center Distance
MI ITEM #19050160
MFR #GR8425806.00
List Price$9,199.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425806.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 4.2500 in Center Distance
MI ITEM #19050160
MFR #GR8425806.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,199.49/each for your price

Overview

Mfr description
GR8425806.00 GR-DFE842-250-LL1-

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    250:1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DFE842-250-LL1-
  • Weight
    201 lbs, 91.17 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    250:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text