Motion
GR8425828.00

GROVE GEAR
GR8425828.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio
MI ITEM #19050162
MFR #GR8425828.00
List Price$10,071.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425828.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio
MI ITEM #19050162
MFR #GR8425828.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,071.47/each for your price

Overview

Mfr description
GR8425828.00 GR-DFE842-600-LL1

Specifications

  • Ratio
    600:1
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DFE842-600-LL1
  • Weight
    201 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    600:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought