Overview
Mfr description
GR8425830.00 GR-DFE842-125-LL1
Specifications
- Case IncludedYes
- Housing MaterialCast Iron
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-DFE842-125-LL1
- Weight201 lbs, 91.17 kg
- Sealing TypeDouble Lip Seal
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data