Overview
Mfr description
GR8425850.00 GR-VLH842-25-R-31
Specifications
- Housing MaterialCast Iron
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-VLH842-25-R-31
- Weight169 lbs
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data