Motion
GR8425866.00

GROVE GEAR
GR8425866.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
MI ITEM #19050166
MFR #GR8425866.00
List Price$8,734.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425866.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
MI ITEM #19050166
MFR #GR8425866.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,734.08/each for your price

Overview

Mfr description
GR8425866.00 GR-WFMQ842-5-LL-210

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    210
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-WFMQ842-5-LL-210
  • Weight
    161 lbs, 73.028 kg
  • Nominal Ratio
    5:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text