Motion
GR8425903.00

GROVE GEAR
GR8425903.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050167
MFR #GR8425903.00
List Price$5,158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425903.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050167
MFR #GR8425903.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,158.07/each for your price

Overview

Mfr description
GR8425903.00 GR-VL842-60-RU

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.681 hp
  • Horsepower Rating Normal Duty
    3.681 hp
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output Torque
    5989 in/lb;676.668 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-VL842-60-RU
  • Weight
    156 lbs, 70.76 kg
  • Horsepower
    3.681 hp, 2.745 kW
  • Input Style
    Solid Shaft
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    5989 in-lbs;676.668 Nm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text