Motion
GR-FMQ842-30-LL-180

GROVE GEAR
GR-FMQ842-30-LL-180

GR-FMQ842-30-LL-180
MI ITEM #19050168
MFR #GR-FMQ842-30-LL-180
List Price$6,763.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FMQ842-30-LL-180

GR-FMQ842-30-LL-180
MI ITEM #19050168
MFR #GR-FMQ842-30-LL-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,763.95/each for your price

Overview

Mfr description
GR8425916.00 GR-FMQ842-30-LL-180

Specifications

  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FMQ842-30-LL-180
  • Weight
    161 lbs, 73.028 kg
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text