Motion
GR-WHMQ842-80-H1-56-31

GROVE GEAR
GR-WHMQ842-80-H1-56-31

GR-WHMQ842-80-H1-56-31
MI ITEM #19050169
MFR #GR-WHMQ842-80-H1-56-31
List Price$9,563.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-WHMQ842-80-H1-56-31

GR-WHMQ842-80-H1-56-31
MI ITEM #19050169
MFR #GR-WHMQ842-80-H1-56-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,563.26/each for your price

Overview

Mfr description
GR8425945.00 GR-WHMQ842-80-H1-56-31

Specifications

  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-WHMQ842-80-H1-56-31
  • Weight
    149 lbs, 67.585 kg
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text