Motion
GR8425977.00

GROVE GEAR
GR8425977.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 210 Frame
MI ITEM #19050173
MFR #GR8425977.00
List Price$6,598.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8425977.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 210 Frame
MI ITEM #19050173
MFR #GR8425977.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,598.10/each for your price

Overview

Mfr description
GR8425977.00 GR-BMQ842-50-L-210-A

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    210
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-BMQ842-50-L-210-A
  • Weight
    146 lbs, 66.224 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought