Motion
GR8426034.00

GROVE GEAR
GR8426034.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Input Size, Solid Output, Left Hand Output
MI ITEM #19050176
MFR #GR8426034.00
List Price$5,828.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8426034.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Input Size, Solid Output, Left Hand Output
MI ITEM #19050176
MFR #GR8426034.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,828.61/each for your price

Overview

Mfr description
GR8426034.00 GR-VL842-60-LU

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.681 hp
  • Horsepower Rating Normal Duty
    3.681 hp
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    5989 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-VL842-60-LU
  • Weight
    156 lbs, 70.76 kg
  • Horsepower
    3.681 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.8750 in
  • Torque Rating (in-lb)
    5989 in-lbs
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text