Motion
GR-FEMQ842-15-R-210

GROVE GEAR
GR-FEMQ842-15-R-210

GR-FEMQ842-15-R-210
MI ITEM #19050179
MFR #GR-FEMQ842-15-R-210
List Price$8,028.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FEMQ842-15-R-210

GR-FEMQ842-15-R-210
MI ITEM #19050179
MFR #GR-FEMQ842-15-R-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,028.42/each for your price

Overview

Mfr description
GR8426150.00 GR-FEMQ842-15-R-210

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    11.13 hp
  • Horsepower Rating Normal Duty
    11.13 hp
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FEMQ842-15-R-210
  • Weight
    176 lbs, 79.832 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text