Motion
GR8426164.00

GROVE GEAR
GR8426164.00

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 56 Frame
MI ITEM #19050181
MFR #GR8426164.00
List Price$10,751.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8426164.00

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 56 Frame
MI ITEM #19050181
MFR #GR8426164.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,751.80/each for your price

Overview

Mfr description
GR8426164.00 GR-DFHMQ842-900-HL1-56-32

Specifications

  • Ratio
    900:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DFHMQ842-900-HL1-56-32
  • Weight
    193 lbs, 87.54 kg
  • Nominal Ratio
    900:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought