Overview
Mfr description
GR8426174.00 GR-WFMQ842-100-RR-56
Specifications
- Ratio100:1
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-WFMQ842-100-RR-56
- Weight161 lbs
- Nominal Ratio100:1
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data