Motion
GR-VL842-30-RU

GROVE GEAR
GR-VL842-30-RU

GR-VL842-30-RU
MI ITEM #19050187
MFR #GR-VL842-30-RU
List Price$5,828.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-VL842-30-RU

GR-VL842-30-RU
MI ITEM #19050187
MFR #GR-VL842-30-RU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,828.61/each for your price

Overview

Mfr description
GR8426183.00 GR-VL842-30-RU

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    6.481 hp
  • Horsepower Rating Normal Duty
    6.481 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    GR
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-VL842-30-RU
  • Weight
    156 lbs, 70.76 kg
  • Input Style
    Solid Shaft
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    5960 in-lbs;673.39 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text