Motion
GR8426234.00

GROVE GEAR
GR8426234.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #19050192
MFR #GR8426234.00
List Price$5,811.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8426234.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #19050192
MFR #GR8426234.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,811.13/each for your price

Overview

Mfr description
GR8426234.00 GR-H842-40-H2-27

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.262 hp
  • Horsepower Rating Normal Duty
    5.262 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    6156 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    9.5700 in, 243.08 mm
  • Bushing Kit
    27
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H842-40-H2-27
  • Shipping Dimensions Height
    17.5000 in;444.50 mm
  • Shipping Dimensions Length
    40.0000 in;1016 mm
  • Shipping Dimensions Width
    37.0000 in;939.80 mm
  • Weight
    139 lbs, 63.049 kg
  • Horsepower
    5.262 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    4.274 hp;3.187 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    6156 in-lbs
  • Bore Diameter
    1.6880 in, 42.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    842
  • Width
    11.3800 in, 289.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text