Motion
GR8426301.00

GROVE GEAR
GR8426301.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 31 Frame
MI ITEM #19050193
MFR #GR8426301.00
List Price$9,463.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8426301.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 31 Frame
MI ITEM #19050193
MFR #GR8426301.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,463.75/each for your price

Overview

Mfr description
GR8426301.00 GR-WFH842-40-HR-31

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    31
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-WFH842-40-HR-31
  • Weight
    154 lbs, 69.85 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text