Motion
GR-FHMQ842-50-HL-56-24

GROVE GEAR
GR-FHMQ842-50-HL-56-24

GR-FHMQ842-50-HL-56-24
MI ITEM #19050195
MFR #GR-FHMQ842-50-HL-56-24
List Price$8,412.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ842-50-HL-56-24

GR-FHMQ842-50-HL-56-24
MI ITEM #19050195
MFR #GR-FHMQ842-50-HL-56-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,412.17/each for your price

Overview

Mfr description
GR8426364.00 GR-FHMQ842-50-HL-56-24

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    3.426 hp
  • Horsepower Rating Normal Duty
    3.426 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.5000 in x 6.1300 in x 10.2500 in, 292.10 mm x 155.70 mm x 260.35 mm
  • Housing Height
    10.2500 in
  • Housing Length
    11.5000 in
  • Housing Width
    6.1300 in
  • Series
    GR
  • Length
    11.5000 in, 292.10 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ842-50-HL-56-24
  • Weight
    164 lbs, 74.39 kg
  • Input Style
    C-Face Quill
  • Output
    3.426 hp;2.55 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    6170 in-lbs;697.12 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    6.1300 in, 155.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text