Motion
GR8520088.00

GROVE GEAR
GR8520088.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19050206
MFR #GR8520088.00
List Price$8,061.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520088.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19050206
MFR #GR8520088.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,061.90/each for your price

Overview

Mfr description
GR8520088.00 GR-B852-80-L

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.906 hp
  • Horsepower Rating Normal Duty
    2.906 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    21 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    5478 in/lb;618.93 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15969.14 N, 3590 lbs
  • Housing Dimensions
    10.8800 in x 13.0000 in x 14.0000 in, 276.35 mm x 330.20 mm x 355.60 mm
  • Housing Height
    14.0000 in, 355.60 mm
  • Housing Length
    10.8800 in, 276.35 mm
  • Housing Width
    13.0000 in
  • Keyway Size
    1/4 x 3.0000 in
  • Service Factor
    1
  • Series
    GR
  • Length
    10.8800 in, 276.35 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-B852-80-L
  • Weight
    232 lbs, 105.23 kg
  • Horsepower
    2.906 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    1.902 hp;1.418 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    5478 in-lbs;618.93 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3590 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    13.0000 in, 330.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text