Motion
GR8520098.00

GROVE GEAR
GR8520098.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 1.2500 in Input Size, Solid Output, Double Output
MI ITEM #19050207
MFR #GR8520098.00
List Price$8,566.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520098.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 1.2500 in Input Size, Solid Output, Double Output
MI ITEM #19050207
MFR #GR8520098.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,566.01/each for your price

Overview

Mfr description
GR8520098.00 GR-B852-80-D

Specifications

  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • Case Size
    852
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.906 hp
  • Horsepower Rating Normal Duty
    2.906 hp
  • Housing Material
    Cast Iron
  • Input Size
    1.2500 in
  • Input Style
    Solid Input Shaft
  • Keyway Size
    1/4 x 3.0000 in
  • Manufacturer Catalog Number
    GR-B852-80-D
  • Manufacturer Reducer Size
    852
  • Max Input Horsepower
    2.906 hp
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    5478 in/lb;618.93 nm
  • Mounting Type
    Tapped Hole
  • Nominal Ratio
    80:1
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Ratio
    80:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    5478 in-lbs;618.93 Nm
  • Weight
    232 lbs, 105.23 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text