Motion
GR8520303.00

GROVE GEAR
GR8520303.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Solid Output, Right Hand Output, 180 Frame
MI ITEM #19050213
MFR #GR8520303.00
List Price$9,337.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520303.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Solid Output, Right Hand Output, 180 Frame
MI ITEM #19050213
MFR #GR8520303.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,337.70/each for your price

Overview

Mfr description
GR8520303.00 GR-BMQ852-10-R-180

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    23.15 hp
  • Horsepower Rating Normal Duty
    23.15 hp
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    C-face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    7827 in/lb;884.33 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    14.0000 in, 355.60 mm
  • Housing Width
    13.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-BMQ852-10-R-180
  • Weight
    247 lbs, 112.037 kg
  • Horsepower
    23.15 hp
  • Input Style
    C-face Quill
  • Nominal Ratio
    10:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    7827 in-lbs;884.33 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    13.0000 in, 330.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought