Motion
GR8520344.00

GROVE GEAR
GR8520344.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Right Hand Output, 210TC Frame
MI ITEM #19050216
MFR #GR8520344.00
Price$9,502.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520344.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Right Hand Output, 210TC Frame
MI ITEM #19050216
MFR #GR8520344.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,502.68/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.92 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    9419 in/lb;1064.207 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    40:1
  • Output Size
    2.0000 in
  • Overhung Load
    3560 lbs
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    247 lbs, 112.037 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.105 hp
  • Horsepower Rating Normal Duty
    8.105 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ852-40-R-210
  • Max Input Horsepower
    8.105 hp
  • Mounting Type
    Base
  • Output
    6.538 hp;4.875 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    9419 in-lbs;1064.207 Nm

Overview

Mfr description
GR8520344.00 GR-BMQ852-40-R-210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought