Motion
GR8520345.00

GROVE GEAR
GR8520345.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, Solid Output, Right Hand Output, 210 Frame
MI ITEM #19050217
MFR #GR8520345.00
List Price$9,337.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520345.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, Solid Output, Right Hand Output, 210 Frame
MI ITEM #19050217
MFR #GR8520345.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,337.70/each for your price

Overview

Mfr description
GR8520345.00 GR-BMQ852-50-R-210

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.777 hp
  • Horsepower Rating Normal Duty
    6.777 hp
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    9362 in/lb;1057.76 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-BMQ852-50-R-210
  • Weight
    247 lbs, 112.037 kg
  • Horsepower
    6.777 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Shaft Diameter
    2.0000 in
  • Torque Rating (in-lb)
    9362 in-lbs;1057.76 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Single Output Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text