Motion
GR8520352.00

GROVE GEAR
GR8520352.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Solid Output, Double Output, 210TC Frame
MI ITEM #19050218
MFR #GR8520352.00
List Price$9,841.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520352.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Solid Output, Double Output, 210TC Frame
MI ITEM #19050218
MFR #GR8520352.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,841.84/each for your price

Overview

Mfr description
GR8520352.00 GR-BMQ852-15-D-210

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    18.11 hp
  • Horsepower Rating Normal Duty
    18.11 hp
  • Output Type
    Solid
  • Output Direction
    Double
  • Style
    C-face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    8941 in/lb;1010.19 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    14.0000 in, 355.60 mm
  • Housing Width
    13.0000 in
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-BMQ852-15-D-210
  • Weight
    247 lbs, 112.037 kg
  • Horsepower
    18.11 hp
  • Input Style
    C-face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    8941 in-lbs;1010.19 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Gearbox Component Type
    Worm Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text