Motion
GR8520356.00

GROVE GEAR
GR8520356.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Solid Output, Double Output, 210 Frame
MI ITEM #19050219
MFR #GR8520356.00
Price$9,705.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520356.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Solid Output, Double Output, 210 Frame
MI ITEM #19050219
MFR #GR8520356.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,705.17/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.92 mm
  • Case Size
    852
  • Keyway Size
    5/16 x 5/32 in
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    9419 in/lb;1064.205 nm
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    247 lbs, 112.037 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.105 hp
  • Horsepower Rating Normal Duty
    8.105 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-face Quill
  • Manufacturer Catalog Number
    GR-BMQ852-40-D-210
  • Max Input Horsepower
    8.105 hp
  • Output Direction
    Double
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-face Quill
  • Torque Rating (in-lb)
    9419 in-lbs;1064.205 Nm

Overview

Mfr description
GR8520356.00 GR-BMQ852-40-D-210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought