Motion
GR8520503.35

GROVE GEAR
GR8520503.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050222
MFR #GR8520503.35
List Price$10,697.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520503.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050222
MFR #GR8520503.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,697.57/each for your price

Overview

Mfr description
GR8520503.35 GR-H852-10-H1-35

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    23.15 hp
  • Horsepower Rating Normal Duty
    23.15 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    175 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    7827 in/lb;884.33 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    13.0000 in x 10.5000 in x 14.0000 in, 330.20 mm x 266.70 mm x 355.60 mm
  • Housing Height
    14.0000 in, 355.60 mm
  • Housing Length
    13.0000 in, 330.20 mm
  • Housing Width
    10.5000 in
  • Keyway Size
    1/4 x 3.0000 in
  • Service Factor
    1
  • Series
    GR
  • Length
    13.0000 in, 330.20 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H852-10-H1-35
  • Weight
    232 lbs, 105.23 kg
  • Horsepower
    23.15 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    10:1
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Shaft Length
    3.3800 in;85.85 mm
  • Torque Rating (in-lb)
    7827 in-lbs;884.33 Nm
  • Bore Diameter
    2.1875 in, 55.56 mm
  • Bore Length
    3.3800 in;85.85 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    10.5000 in, 266.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought