Motion
GR8520505.55

GROVE GEAR
GR8520505.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050223
MFR #GR8520505.55
List Price$10,697.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520505.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050223
MFR #GR8520505.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,697.57/each for your price

Overview

Mfr description
GR8520505.55 GR-H852-20-H1-55

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    14.56 hp
  • Horsepower Rating Normal Duty
    14.56 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    9351 in/lb;1056.518 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    10.8800 in, 276.35 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H852-20-H1-55
  • Weight
    232 lbs, 105.233 kg
  • Horsepower
    14.56 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    9351 in-lbs;1056.518 Nm
  • Bore Diameter
    3.4375 in, 87.31 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text