Motion
GR8520509.47

GROVE GEAR
GR8520509.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050227
MFR #GR8520509.47
List Price$10,697.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520509.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050227
MFR #GR8520509.47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,697.57/each for your price

Overview

Mfr description
GR8520509.47 GR-H852-50-H1-47

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.777 hp
  • Horsepower Rating Normal Duty
    6.777 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    9362 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    10.8800 in, 276.35 mm
  • Housing Width
    14.0000 in
  • Keyway Size
    1/4 x 3.0000 in
  • Service Factor
    1
  • Series
    GR
  • Length
    10.8800 in, 276.35 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H852-50-H1-47
  • Weight
    232 lbs, 105.233 kg
  • Horsepower
    6.777 hp
  • Input Style
    Solid Input Shaft
  • Nominal Ratio
    50:1
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Torque Rating (in-lb)
    9362 in-lbs
  • Bore Diameter
    2.9375 in, 74.61 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    852
  • Width
    14.0000 in, 355.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text