Motion
GR8520510.40

GROVE GEAR
GR8520510.40

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
Mi Item #19050228
MFR #GR8520510.40
Price$10,886.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520510.40

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
Mi Item #19050228
MFR #GR8520510.40

Mfr description
GR8520510.40 GR-H852-60-H1-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,886.56/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in, 63.50 mm
  • Case Size
    852
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 3.0000 in
  • Length
    10.8800 in, 276.35 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9212 in/lb
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    232 lbs, 105.23 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.816 hp
  • Horsepower Rating Normal Duty
    5.816 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Input Shaft
  • Manufacturer Catalog Number
    GR-H852-60-H1-40
  • Max Input Horsepower
    5.816 hp
  • Mounting Type
    Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    9212 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)