Motion
GR8520543.32

GROVE GEAR
GR8520543.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19050230
MFR #GR8520543.32
List Price$11,820.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520543.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19050230
MFR #GR8520543.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,820.21/each for your price

Overview

Mfr description
GR8520543.32 GR-HM852-30-H1-180-32

Specifications

  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    10.538 hp
  • Horsepower Rating Normal Duty
    10.538 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    9627 in/lb;1087.7 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HM852-30-H1-180-32
  • Weight
    254 lbs, 115.21 kg
  • Horsepower
    10.538 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    30:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    9627 in-lbs;1087.7 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought