Motion
GR8520582.55

GROVE GEAR
GR8520582.55

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19050234
MFR #GR8520582.55
List Price$11,986.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520582.55

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19050234
MFR #GR8520582.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,986.68/each for your price

Overview

Mfr description
GR8520582.55 GR-HMQ852-60-H1-56-55

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.816 hp
  • Horsepower Rating Normal Duty
    5.816 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9212 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-HMQ852-60-H1-56-55
  • Weight
    247 lbs
  • Horsepower
    5.816 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    3.4380 in
  • Shaft Length
    4.2600 in
  • Torque Rating (in-lb)
    9212 in-lbs
  • Bore Diameter
    3.4380 in, 87.33 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    852
  • Width
    13.0000 in, 330.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought