Motion
GR8520602.39

GROVE GEAR
GR8520602.39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19050240
MFR #GR8520602.39
List Price$11,986.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520602.39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19050240
MFR #GR8520602.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,986.68/each for your price

Overview

Mfr description
GR8520602.39 GR-HMQ852-25-H1-180-39

Specifications

  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    12.19 hp
  • Horsepower Rating Normal Duty
    12.19 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    9517 in/lb;1075.278 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    14.0000 in, 355.60 mm
  • Housing Width
    13.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ852-25-H1-180-39
  • Weight
    247 lbs, 112.037 kg
  • Horsepower
    12.19 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Shaft Diameter
    2.4380 in, 61.92 mm
  • Torque Rating (in-lb)
    9517 in-lbs;1075.278 Nm
  • Bore Diameter
    2.4380 in, 61.92 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    13.0000 in, 330.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text