Motion
GR8520604.48

GROVE GEAR
GR8520604.48

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Hollow Output, Hollow Output, 180 Frame
Mi Item #19050241
MFR #GR8520604.48
Price$12,370.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520604.48

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Hollow Output, Hollow Output, 180 Frame
Mi Item #19050241
MFR #GR8520604.48

Mfr description
GR8520604.48 GR-HMQ852-40-H1-180-48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,370.25/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    525
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    9419 in/lb;1064.205 nm
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Weight
    247 lbs, 112.037 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.105 hp
  • Horsepower Rating Normal Duty
    8.105 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ852-40-H1-180-48
  • Max Input Horsepower
    8.105 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    9419 in-lbs;1064.205 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)