Motion
GR8520605.55

GROVE GEAR
GR8520605.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 3.4375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050244
MFR #GR8520605.55
List Price$11,986.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520605.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 3.4375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050244
MFR #GR8520605.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,986.68/each for your price

Overview

Mfr description
GR8520605.55 GR-HMQ852-50-H1-180-55

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.199 hp
  • Horsepower Rating Normal Duty
    5.199 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    3.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    9362 in/lb;1057.76 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    14.0000 in
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HMQ852-50-H1-180-55
  • Weight
    247 lbs
  • Horsepower
    5.199 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    5.199 hp;3.877 kw
  • Shaft Diameter
    3.4380 in
  • Torque Rating (in-lb)
    9362 in-lbs;1057.76 Nm
  • Bore Diameter
    3.4380 in, 87.33 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text