Motion
GR8520614.31

GROVE GEAR
GR8520614.31

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 210 Frame
MI ITEM #19050251
MFR #GR8520614.31
List Price$11,986.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520614.31

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 210 Frame
MI ITEM #19050251
MFR #GR8520614.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,986.68/each for your price

Overview

Mfr description
GR8520614.31 GR-HMQ852-25-H1-210-31

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    210
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-HMQ852-25-H1-210-31
  • Weight
    247 lbs, 112.037 kg
  • Nominal Ratio
    25:1
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought