Motion
GR8520623.48

GROVE GEAR
GR8520623.48

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Hollow Output, Hollow Output, 250 Frame
MI ITEM #19050261
MFR #GR8520623.48
List Price$11,820.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520623.48

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Hollow Output, Hollow Output, 250 Frame
MI ITEM #19050261
MFR #GR8520623.48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,820.21/each for your price

Overview

Mfr description
GR8520623.48 GR-HMQ852-10-H1-250-48

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    23.15 hp
  • Horsepower Rating Normal Duty
    23.15 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    250
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    7827 in/lb;884.33 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    11.0000 in, 279.40 mm
  • Housing Length
    13.0000 in, 330.20 mm
  • Housing Width
    10.5000 in
  • Keyway Size
    3/8 x 3/16 in
  • Service Factor
    1
  • Series
    GR
  • Length
    13.0000 in, 330.20 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ852-10-H1-250-48
  • Weight
    247 lbs, 112.04 kg
  • Horsepower
    23.15 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    10:1
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Torque Rating (in-lb)
    7827 in-lbs;884.33 Nm
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    852
  • Width
    10.5000 in, 266.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought