Motion
GR8522010.00

GROVE GEAR
GR8522010.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio
MI ITEM #19050265
MFR #GR8522010.00
List Price$11,730.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8522010.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio
MI ITEM #19050265
MFR #GR8522010.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,730.22/each for your price

Overview

Mfr description
GR8522010.00 GR-D852-750-L1

Specifications

  • Reduction
    Double Reduction
  • Ratio
    750:1
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-D852-750-L1
  • Weight
    299 lbs, 135.62 kg
  • Nominal Ratio
    750:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text