Motion
GR852203094.00

GROVE GEAR
GR852203094.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
MI ITEM #19050269
MFR #GR852203094.00
List Price$12,198.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852203094.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
MI ITEM #19050269
MFR #GR852203094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,198.96/each for your price

Overview

Mfr description
GR852203094.00 GR-DMQ852-200-L3-56

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DMQ852-200-L3-56
  • Weight
    303 lbs, 137.44 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought