Motion
GR852205008.55

GROVE GEAR
GR852205008.55

Right Angle Worm Gear Speed Reducer - 500:1 Ratio
MI ITEM #19050273
MFR #GR852205008.55
List Price$14,388.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852205008.55

Right Angle Worm Gear Speed Reducer - 500:1 Ratio
MI ITEM #19050273
MFR #GR852205008.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,388.01/each for your price

Overview

Mfr description
GR852205008.55 GR-DH852-500-H15-55

Specifications

  • Ratio
    500:1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DH852-500-H15-55
  • Weight
    299 lbs, 135.62 kg
  • Nominal Ratio
    500:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text